Zoro Homepage

Extreme Heavy Duty Work Bench, Laminate, 120" W, 30" Height, 20,000 lb., Straight

  • Mfr # HF36120

  • Zoro # G2260800


product price: $1,672.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Heavy Duty
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Gauge
14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF36120
Zoro #
G2260800
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
2-1/2"
Overall Depth
36 in
Overall Width
120 in
Depth
36"
Height
30"
Width
120"
Non-Metal Top Thickness
2 1/2 in
Overall Fixed Height
30 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Heavy Duty
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Gauge
14 ga.
Finish
Powder Coated
Color
Black
Item
Extreme Heavy Duty Work Bench
Includes
Heavy Duty Leveling Glide
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Assembly
Partially Assembled
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Workbench/Table Assembly
Assembled
Number of Drawers
0
Number of Shelves
0
Top Material
Laminate
Number of Cabinets
0
Overall Load Capacity
20,000 lb
Frame Material Finish
Powder Coated
Number of Knockouts
0
Brake Type
None
Foot Type
Glide
For Environment
Industrial
Top Material Finish
None
Portability
Stationary
Included Components
No Additional Components
Features
Laminated Tops and Shelves are Water Resistant, But Not Recommended For Use Where Running Water is Present or Where Constant Water Spills are Possible, (1) Bolt Per Leg Assembly
Leg Type
Straight Leg
Resistance Properties
Water Resistant
Edge Shape
Square

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Partially Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 2 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 20,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.