Zoro Homepage

Extreme Heavy Duty Work Bench, Laminate, 96" W, 30" Height, 20,000 lb., Straight

  • Mfr # HF3096

  • Zoro # G2260855


product price: $1,278.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Heavy Duty
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Gauge
14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF3096
Zoro #
G2260855
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
2-1/2"
Overall Depth
30 in
Overall Width
96 in
Height
30"
Depth
30"
Width
96"
Non-Metal Top Thickness
2 1/2 in
Overall Fixed Height
30 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Heavy Duty
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Gauge
14 ga.
Finish
Powder Coated
Color
Black
Item
Extreme Heavy Duty Work Bench
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Includes
Heavy Duty Leveling Glide
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Workbench/Table Assembly
Assembled
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Included Components
No Additional Components
Overall Load Capacity
20,000 lb
Foot Type
Glide
Portability
Stationary
Top Material Finish
None
Brake Type
None
Leg Type
Straight Leg
Number of Cabinets
0
Top Material
Laminate
Frame Material Finish
Powder Coated
Resistance Properties
Water Resistant
Number of Knockouts
0
Features
Laminated Tops and Shelves are Water Resistant, But Not Recommended For Use Where Running Water is Present or Where Constant Water Spills are Possible, (1) Bolt Per Leg Assembly
Edge Shape
Square
For Environment
Industrial

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Partially Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 2 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 20,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.