Zoro Homepage

Fabric Task Chair, 17" to 22", No Arms, Blue

  • Mfr # WNS-FB-TLC-WW-BLUE

  • Zoro # G7946303


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Arm Style
No Arms
Assembled
No
Seat Tilt Backward
10 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNS-FB-TLC-WW-BLUE
Zoro #
G7946303
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Height Min.
17 in
Seat Height Max.
22 in
Overall Width
21 1/2 in
Seat Depth
19 in
Overall Height
30 1/2 in
Back Width
19 in
Seat Width
21-1/2"
Overall Depth
19 in
Seat Height Range
17" to 22"
Back Height
13-1/2"
Maximum Overall Height
30 1/2 in
Minimum Seat Height
19 in
Seat Thickness
2 1/2 in
Maximum Seat Height
24 in
Notional Size
Big and Tall
Seat-Depth
19"

Details

Style
Task Chair
Material
Fabric
Color
Blue
Item
Task Chair
Arm Style
No Arms
Assembled
No
Seat Tilt Backward
10 Degrees
Seat Material
Fabric
Back Material
Fabric
Base
Reinforced Nylon
Standards
ANSI/BIFMA
Back Tilt Forward
80 Degrees
Number of Glides
0
Caster Type
Carpet Casters
Back Tilt Backward
105 Degrees
Seat Color
Blue
Backrest
Tilt
Features
10 yr. Unconditional Warranty Including Foam and Fabric, No-Tool-Assembly
Weight Capacity
450 lb
Seat Tilt Forward
-3 Degrees
Frame Material
Reinforced Nylon
Cushion
High Density Foam
Number of Casters
5
Base Material
Reinforced Nylon
Assembled/Unassembled
Unassembled
Back Color
Blue
Series
Washington
Frame Color
Black
Office Chair Style
Task Chair
Assembly
Unassembled
Minimum Seat Tilt
-3 Degrees
Tilting Back
Yes
Tilt Configuration
Basic Tilt
Maximum Back Tilt
105 Degrees
Maximum Seat Tilt
10 Degrees
Number of Arms
0
Support Style
Frame
Adjustable Seat
Yes
Seat Adjustments
Height
Adjustable Tilt Tension
Yes
Number of Casters/Glides
5
Minimum Back Tilt
80 Degrees

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 21 1/2 in, Overall Depth 19 in, Maximum Seat Height 24 in, Maximum Overall Height 30 1/2 in, Seat Color Blue, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Blue, Seat Depth 19 in, Seat Width 21 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Washington, Style Classification Not Applicable, Minimum Seat Height 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.