Fabric Task Chair, 18" to 23", No Arms, Black

  • Mfr # LAS-F-TLC-WW-BLACK

  • Zoro # G8012094


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Black
Features
10 yr. Unconditional Warranty Including Foam and Fabric, No-Tool-Assembly
Back Height
13-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAS-F-TLC-WW-BLACK
Zoro #
G8012094
UPC #
-
Country of Origin
Mexico

Dimensions

Back Height
13-1/2"
Seat Height Max.
23 in
Seat Width
19"
Overall Height
31 1/2 in
Overall Depth
17 in
Seat Height Range
18" to 23"
Seat Height Min.
18 in
Back Width
17 in
Seat Depth
17 in
Overall Width
19 in
Maximum Seat Height
22 in
Notional Size
Standard
Seat Thickness
2 1/2 in
Minimum Seat Height
17 in
Maximum Overall Height
31 1/2 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Fabric
Color
Black
Item
Task Chair
Features
10 yr. Unconditional Warranty Including Foam and Fabric, No-Tool-Assembly
Backrest
Tilt
Back Tilt Backward
105 Degrees
Back Color
Black
Frame Material
Polished Aluminum
Seat Tilt Backward
10 Degrees
Arm Style
No Arms
Number of Casters
5
Number of Glides
0
Base Color
Natural
Weight Capacity
450 lb
Standards
ANSI/BIFMA
Base Material
Polished Aluminum
Base
Polished Aluminum
Seat Material
Fabric
Back Tilt Forward
80 Degrees
Seat Color
Black
Cushion
High Density Foam
Back Material
Fabric
Seat Tilt Forward
-3 Degrees
Assembled/Unassembled
Unassembled
Caster Type
Carpet Casters
Assembled
No
Frame Color
Chrome
Series
Lincoln
Office Chair Style
Task Chair
Assembly
Unassembled
Minimum Back Tilt
80 Degrees
Maximum Back Tilt
105 Degrees
Tilting Back
Yes
Support Style
Frame
Number of Casters/Glides
5
Seat Adjustments
Height
Maximum Seat Tilt
10 Degrees
Minimum Seat Tilt
-3 Degrees
Adjustable Seat
Yes
Tilt Configuration
Basic Tilt
Adjustable Tilt Tension
Yes
Number of Arms
0

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 19 in, Overall Depth 17 in, Maximum Seat Height 22 in, Maximum Overall Height 31 1/2 in, Seat Color Black, Frame Color Chrome, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Frame Material Aluminum, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Lincoln, Style Classification Not Applicable, Minimum Seat Height 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.