Zoro Homepage

Fabric Task Chair, 21" to 31", No Arms, Black

  • Mfr # LAT-FB-TLC-WW-BLACK

  • Zoro # G8425882


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Seat Depth
17 in
Overall Width
19 in
Back Tilt Forward
80 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-FB-TLC-WW-BLACK
Zoro #
G8425882
UPC #
-
Country of Origin
Mexico

Dimensions

Seat Depth
17 in
Overall Width
19 in
Seat Height Max.
31 in
Back Width
17 in
Seat Height Min.
21 in
Seat Width
19"
Overall Height
34 1/2 in
Seat Height Range
21" to 31"
Back Height
13-1/2"
Overall Depth
17 in
Seat Thickness
2 1/2 in
Maximum Overall Height
34 1/2 in
Notional Size
Standard
Minimum Seat Height
24 in
Maximum Seat Height
34 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Fabric
Color
Black
Item
Task Chair
Back Tilt Forward
80 Degrees
Base Color
Natural
Assembled
No
Seat Tilt Backward
10 Degrees
Assembled/Unassembled
Unassembled
Back Material
Fabric
Features
10 yr. Unconditional Warranty Including Foam and Fabric, Adjustable Footring, No-Tool-Assembly
Seat Color
Black
Number of Glides
0
Back Tilt Backward
105 Degrees
Seat Material
Fabric
Base
Polished Aluminum
Number of Casters
5
Frame Material
Polished Aluminum
Seat Tilt Forward
-3 Degrees
Backrest
Tilt
Base Material
Polished Aluminum
Standards
ANSI/BIFMA
Back Color
Black
Caster Type
Carpet Casters
Cushion
High Density Foam
Arm Style
No Arms
Weight Capacity
450 lb
Series
Lincoln
Frame Color
Chrome
Office Chair Style
Task Chair
Assembly
Unassembled
Adjustable Tilt Tension
Yes
Maximum Seat Tilt
10 Degrees
Minimum Seat Tilt
-3 Degrees
Seat Adjustments
Height
Includes Footrest
Yes
Adjustable Seat
Yes
Tilt Configuration
Basic Tilt
Number of Casters/Glides
5
Support Style
Frame
Maximum Back Tilt
105 Degrees
Tilting Back
Yes
Number of Arms
0
Minimum Back Tilt
80 Degrees

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 19 in, Overall Depth 17 in, Maximum Seat Height 34 in, Maximum Overall Height 34 1/2 in, Seat Color Black, Frame Color Chrome, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Frame Material Aluminum, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Lincoln, Style Classification Not Applicable, Minimum Seat Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.