Zoro Homepage

Fabric Task Chair, 21" to 31", No Arms, Black

  • Mfr # LNT-FB-TLC-WW-BLACK

  • Zoro # G7996116


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Black
Back Color
Black
Caster Type
Carpet Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNT-FB-TLC-WW-BLACK
Zoro #
G7996116
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
34 1/2 in
Overall Depth
17 in
Seat Height Range
21" to 31"
Overall Width
19 in
Back Height
13-1/2"
Seat Width
19"
Seat Height Max.
31 in
Seat Height Min.
21 in
Back Width
17 in
Seat Depth
17 in
Notional Size
Standard
Minimum Seat Height
24 in
Maximum Overall Height
34 1/2 in
Maximum Seat Height
34 in
Seat Thickness
2 1/2 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Fabric
Color
Black
Item
Task Chair
Back Color
Black
Caster Type
Carpet Casters
Features
10 yr. Unconditional Warranty Including Foam and Fabric, Adjustable Footring, No-Tool-Assembly
Assembled
No
Back Material
Fabric
Assembled/Unassembled
Unassembled
Base Material
Reinforced Nylon
Arm Style
No Arms
Seat Tilt Forward
-3 Degrees
Backrest
Tilt
Back Tilt Backward
105 Degrees
Base
Reinforced Nylon
Seat Tilt Backward
10 Degrees
Cushion
High Density Foam
Standards
ANSI/BIFMA
Number of Glides
0
Number of Casters
5
Weight Capacity
450 lb
Seat Color
Black
Frame Material
Reinforced Nylon
Back Tilt Forward
80 Degrees
Seat Material
Fabric
Frame Color
Black
Series
Lincoln
Office Chair Style
Task Chair
Assembly
Unassembled
Tilt Configuration
Basic Tilt
Number of Arms
0
Maximum Back Tilt
105 Degrees
Seat Adjustments
Height
Minimum Back Tilt
80 Degrees
Adjustable Seat
Yes
Number of Casters/Glides
5
Adjustable Tilt Tension
Yes
Minimum Seat Tilt
-3 Degrees
Tilting Back
Yes
Maximum Seat Tilt
10 Degrees
Includes Footrest
Yes
Support Style
Frame

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 19 in, Overall Depth 17 in, Maximum Seat Height 34 in, Maximum Overall Height 34 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Lincoln, Style Classification Not Applicable, Minimum Seat Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.