Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Task Chair, 21" to 31", No Arms, Black

  • Mfr # WAT-F-TLC-WW-BLACK

  • Zoro # G7840287


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Color
Black
Base
Polished Aluminum
Back Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAT-F-TLC-WW-BLACK
Zoro #
G7840287
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
34 1/2 in
Seat Height Max.
31 in
Back Height
13-1/2"
Overall Width
21 1/2 in
Seat Height Range
21" to 31"
Seat Depth
19 in
Overall Depth
19 in
Seat Height Min.
21 in
Back Width
19 in
Seat Width
21-1/2"
Seat Thickness
2 1/2 in
Maximum Seat Height
35 in
Maximum Overall Height
34 1/2 in
Notional Size
Big and Tall
Minimum Seat Height
25 in
Seat-Depth
19"

Details

Style
Task Chair
Material
Fabric
Color
Black
Item
Task Chair
Base
Polished Aluminum
Back Color
Black
Base Color
Natural
Arm Style
No Arms
Seat Tilt Backward
10 Degrees
Base Material
Polished Aluminum
Back Tilt Backward
105 Degrees
Features
10 yr. Unconditional Warranty Including Foam and Fabric, Adjustable Footring, No-Tool-Assembly
Assembled/Unassembled
Unassembled
Seat Color
Black
Standards
ANSI/BIFMA
Cushion
High Density Foam
Caster Type
Carpet Casters
Back Material
Fabric
Frame Material
Polished Aluminum
Assembled
No
Weight Capacity
450 lb
Backrest
Tilt
Seat Tilt Forward
-3 Degrees
Back Tilt Forward
80 Degrees
Number of Casters
5
Number of Glides
0
Seat Material
Fabric
Series
Washington
Frame Color
Chrome
Office Chair Style
Task Chair
Assembly
Unassembled
Minimum Seat Tilt
-3 Degrees
Tilt Configuration
Basic Tilt
Maximum Seat Tilt
10 Degrees
Adjustable Seat
Yes
Number of Casters/Glides
5
Includes Footrest
Yes
Adjustable Tilt Tension
Yes
Maximum Back Tilt
105 Degrees
Support Style
Frame
Tilting Back
Yes
Seat Adjustments
Height
Minimum Back Tilt
80 Degrees
Number of Arms
0

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 21 1/2 in, Overall Depth 19 in, Maximum Seat Height 35 in, Maximum Overall Height 34 1/2 in, Seat Color Black, Frame Color Chrome, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 19 in, Seat Width 21 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Aluminum, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Washington, Style Classification Not Applicable, Minimum Seat Height 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.