Zoro Homepage

Fabric Task Chair, 21" to 31", No Arms, Blue

  • Mfr # LAT-FB-TLC-WW-BLUE

  • Zoro # G8347997


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Seat Tilt Forward
-3 Degrees
Overall Depth
17 in
Standards
ANSI/BIFMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAT-FB-TLC-WW-BLUE
Zoro #
G8347997
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
17 in
Seat Height Min.
21 in
Back Width
17 in
Seat Height Max.
31 in
Seat Depth
17 in
Overall Height
34 1/2 in
Seat Height Range
21" to 31"
Seat Width
19"
Overall Width
19 in
Back Height
13-1/2"
Maximum Seat Height
34 in
Maximum Overall Height
34 1/2 in
Notional Size
Standard
Minimum Seat Height
24 in
Seat Thickness
2 1/2 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Fabric
Color
Blue
Item
Task Chair
Seat Tilt Forward
-3 Degrees
Standards
ANSI/BIFMA
Back Tilt Forward
80 Degrees
Base Material
Polished Aluminum
Seat Tilt Backward
10 Degrees
Features
10 yr. Unconditional Warranty Including Foam and Fabric, Adjustable Footring, No-Tool-Assembly
Caster Type
Carpet Casters
Number of Glides
0
Number of Casters
5
Cushion
High Density Foam
Back Tilt Backward
105 Degrees
Assembled/Unassembled
Unassembled
Assembled
No
Seat Material
Fabric
Base
Polished Aluminum
Seat Color
Blue
Arm Style
No Arms
Frame Material
Polished Aluminum
Back Material
Fabric
Backrest
Tilt
Base Color
Natural
Back Color
Blue
Weight Capacity
450 lb
Series
Lincoln
Frame Color
Chrome
Office Chair Style
Task Chair
Assembly
Unassembled
Maximum Seat Tilt
10 Degrees
Number of Casters/Glides
5
Minimum Seat Tilt
-3 Degrees
Tilt Configuration
Basic Tilt
Minimum Back Tilt
80 Degrees
Includes Footrest
Yes
Support Style
Frame
Tilting Back
Yes
Maximum Back Tilt
105 Degrees
Adjustable Tilt Tension
Yes
Adjustable Seat
Yes
Number of Arms
0
Seat Adjustments
Height

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 19 in, Overall Depth 17 in, Maximum Seat Height 34 in, Maximum Overall Height 34 1/2 in, Seat Color Blue, Frame Color Chrome, Seat Thickness 2 1/2 in, Back Color Blue, Seat Depth 17 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Frame Material Aluminum, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Lincoln, Style Classification Not Applicable, Minimum Seat Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.