Shop BENCHPRO
See all product information
Create Account
Footrest
Mfr # F48-2P-GR
Zoro # G323436767
product price:Â
$
53.99
/ea
Key Features
Compatible Brand
BenchPro
Overall Width
43 in
Overall Depth
1 in
Product Type
Foot Rest
Compatible with Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F48-2P-GR
- Zoro #
- G323436767
- UPC #
- 840093889454
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 43 in
- Overall Depth
- 1 in
- Overall Height
- 1 in
Details
- Compatible Brand
- BenchPro
- Product Type
- Foot Rest
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Item
- Foot Rest
- Material
- Stainless Steel
- Finish
- Powder Painted
- Metal Material Gauge
- 13 ga
- Color
- Gray
- Assembly
- Partially Assembled
Description
Foot Rest, Assembly Partially Assembled, Color Gray, Overall Depth 1 in, Overall Height 1 in, Overall Width 43 in, Includes Mounting Hardware Yes, Material Stainless Steel, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Finish Powder Painted, Metal Material Gauge 13 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.