Shop BENCHPRO

Four Door Storage Cabinet

  • Mfr # LSCCZ-4DRA2122

  • Zoro # G223433088


product price:  $1,103.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Shelves
0
Number of Drawers
4
Frame Material Finish
Powder Painted
For Work Station Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCCZ-4DRA2122
Zoro #
G223433088
UPC #
840093890795
Country of Origin
Mexico

Dimensions

For Work Station Depth
21 in
For Work Station Height
32 in
Overall Depth
21 in
Overall Width
22 in
Overall Height
32 1/8 in

Details

Material
Steel
Number of Shelves
0
Number of Drawers
4
Frame Material Finish
Powder Painted
Includes
3/4 in Phenolic Resin Top, Casters
Features
1 3/4 in Top Thickness
Item
Cabinet Pedestal
Weight
164 lb
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Color
Blue
Frame Construction
Welded Only
Maximum Drawer Load Capacity
100 lb
Assembly
Fully Assembled
Lock Type
No Lock
Number of Compartments
4
Finish
Powder Painted
Overall Load Capacity
500 lb
Compatible with Manufacturer Part Number
Frame Material
Steel
Pedestal Type
Cabinet
Product Type
Cabinet Pedestal
Compatible Brand
BenchPro

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 3/4 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes 3/4 in Phenolic Resin Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 4, Number of Drawers 4, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/8 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.