Hand Crank Workbench, Laminate, 60 in W, 30 in to 42 in Height, 1,000 lb, Straight
Mfr # AMF3660
Zoro # G8636345
product price:Â $1,710.99
/eaKey Features
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,000 lb
Top Thickness
1 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMF3660
Zoro #
G8636345
UPC #
-
Country of Origin
Mexico
Dimensions
Top Thickness
1 1/4 in
Overall Depth
36 in
Overall Width
60 in
Height
30 in to 42 in
Depth
36 in
Width
60 in
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Hand Crank
Maximum Adjustable Height
42 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.