Shop BENCHPRO

Hand Crank Workbenches, Butcher Block, 60" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AMW3660
  • Zoro # G3101799

product price: 
$
1,619.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AMW3660
Zoro #
G3101799
UPC #
-
Country of Origin
Mexico
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench/Table Surface Material
Butcher Block
Includes
Hand Crank for height adjustment, Heavy Duty Leveling Glide
Workbench/Table Adjustment
Hand Crank
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Standards
ANSI, BIFMA, DIN, GSA
Assembly
Partially Assembled
Number of Shelves
0
Number of Drawers
0
Top Material Finish
Mineral Oil
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Number of Cabinets
0
Brake Type
None
Overall Load Capacity
1,000 lb
Foot Type
Glide
Number of Knockouts
0
Portability
Stationary
For Environment
Industrial
Edge Shape
Square
Top Material
Hardwood Butcher Block
Frame Construction
Welded and Bolted
Product Type
Industrial Workbench
Series
Adams
Number of Outlets
0
Frame Metal Material Gauge
16 ga
Lock Type
No Lock
Number of Work Surface Tops
1
Number of Legs
2
Wire Color
Blue

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
60 in
Height
30" to 42"
Depth
36"
Width
60 in
Height Adjustment Mechanism
Hand Crank
Maximum Adjustable Height
42 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in
Work Surface Depth
36 in
Work Surface Width
60 in

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Not Applicable, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.