Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Crank Workbenches, ESD Laminate, 60" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AMD3660

  • Zoro # G8636381


product price: $1,366.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMD3660
Zoro #
G8636381
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
36 in
Overall Width
60 in
Depth
36"
Height
30" to 42"
Width
60"
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Hand Crank
Non-Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
42 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Standards
ANSI, BIFMA
Includes
ESD Banana Jack Left and Right Frame, 15 ft. Grounding Cord, Heavy Duty Leveling Glide
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Workbench/Table Adjustment
Hand Crank
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Number of Cabinets
0
ESD Safe
Yes
Edge Shape
Bullnose
Number of Knockouts
0
For Environment
Industrial
Resistance Properties
Chemical Resistant, Corrosion Resistant
Portability
Stationary
Overall Load Capacity
1,000 lb
Foot Type
Glide
Top Material Finish
None
Brake Type
None
Top Material
Laminate
Included Components
No Additional Components

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.