Zoro Homepage

Hand Crank Workbenches, ESD Laminate, 72" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AMD3072

  • Zoro # G8636372


product price: $1,708.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMD3072
Zoro #
G8636372
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
72 in
Depth
30"
Width
72"
Height
30" to 42"
Non-Metal Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in
Maximum Adjustable Height
42 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Hand Crank

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Includes
ESD Banana Jack Left and Right Frame, 15 ft. Grounding Cord, Heavy Duty Leveling Glide
Standards
ANSI, BIFMA
Workbench/Table Surface Material
ESD Laminate
Workbench Item
Workbench
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench/Table Adjustment
Hand Crank
Assembly
Partially Assembled
Number of Shelves
0
Number of Drawers
0
Resistance Properties
Chemical Resistant, Corrosion Resistant
Included Components
No Additional Components
Top Material Finish
None
ESD Safe
Yes
Overall Load Capacity
1,000 lb
Number of Cabinets
0
Brake Type
None
Frame Material Finish
Powder Coated
Edge Shape
Bullnose
Top Material
Laminate
Foot Type
Glide
Portability
Stationary
For Environment
Industrial
Leg Type
Straight Leg
Number of Knockouts
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.