Zoro Homepage

Hand Crank Workbenches, ESD Laminate, 96" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AMD3696

  • Zoro # G3101841


product price: $1,584.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMD3696
Zoro #
G3101841
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
36 in
Overall Width
96 in
Height
30" to 42"
Width
96"
Depth
36"
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
42 in
Height Adjustment Mechanism
Hand Crank

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
ESD Laminate
Standards
ANSI, BIFMA
Includes
ESD Banana Jack Left and Right Frame, 15 ft. Grounding Cord, Heavy Duty Leveling Glide
Workbench/Table Adjustment
Hand Crank
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench/Workstation Item
Workbench
Assembly
Partially Assembled
Number of Shelves
0
Number of Drawers
0
Portability
Stationary
Number of Knockouts
0
Brake Type
None
For Environment
Industrial
Frame Material Finish
Powder Coated
ESD Safe
Yes
Overall Load Capacity
1,000 lb
Leg Type
Straight Leg
Included Components
No Additional Components
Top Material
Laminate
Number of Cabinets
0
Resistance Properties
Chemical Resistant, Corrosion Resistant
Edge Shape
Bullnose
Top Material Finish
None
Foot Type
Glide

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.