Zoro Homepage

Hand Crank Workbenches, Laminate, 48" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AMF3048

  • Zoro # G8636311


product price: $1,432.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMF3048
Zoro #
G8636311
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
48 in
Width
48"
Height
30" to 42"
Depth
30"
Non-Metal Top Thickness
1 1/4 in
Maximum Adjustable Height
42 in
Height Adjustment Mechanism
Hand Crank
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench/Table Surface Material
Laminate
Workbench Item
Workbench
Workbench/Table Adjustment
Hand Crank
Standards
ANSI, BIFMA
Workbench/Table Frame Material
Steel
Includes
Hand Crank for height adjustment, Heavy Duty Leveling Glide
Workbench/Workstation Item
Workbench
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Top Material
Laminate
Included Components
No Additional Components
Brake Type
None
Foot Type
Glide
Overall Load Capacity
1,000 lb
Top Material Finish
None
Number of Cabinets
0
Edge Shape
Bullnose
Portability
Stationary
Number of Knockouts
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.