Hand Crank Workbenches, Stainless Steel, 72" W, 30" to 42" Height, 1000 lb., Straight
Mfr # AMN3672
Zoro # G3101710
product price: $1,669.99
/eaKey Features
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMN3672
Zoro #
G3101710
UPC #
-
Country of Origin
Mexico
Dimensions
Top Thickness
1-1/4"
Overall Depth
36 in
Overall Width
72 in
Height
30" to 42"
Depth
36"
Width
72"
Height Adjustment Mechanism
Hand Crank
Minimum Adjustable Height
30 in
Maximum Adjustable Height
42 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 1/4 in
Description
Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.