Zoro Homepage

Harding Series Work Bench, Laminate, 120" W, 30" Height, 20,000 lb., Straight

  • Mfr # HD30120

  • Zoro # G2260399


product price: $1,675.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Extreme Heavy Duty
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Gauge
14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD30120
Zoro #
G2260399
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
2-1/2"
Overall Depth
30 in
Overall Width
120 in
Width
120"
Depth
30"
Height
30"
Height Adjustability
Fixed Height
Overall Fixed Height
30 in
Non-Metal Top Thickness
2 1/2 in

Details

Workbench/Work Table Type
Extreme Heavy Duty
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Gauge
14 ga.
Finish
Powder Coated
Color
Gray
Item
Harding Series Work Bench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Laminate
Includes
ESD Banana Jack Left and Right Frame, 15 ft. Grounding Cord, Heavy Duty Leveling Glide
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Included Components
No Additional Components
Top Material
Laminate
Features
Laminated Tops and Shelves are Water Resistant, But Not Recommended For Use Where Running Water is Present or Where Constant Water Spills are Possible, (1) Bolt Per Leg Assembly
Foot Type
Glide
Number of Cabinets
0
Resistance Properties
Water Resistant
Brake Type
None
Overall Load Capacity
20,000 lb
Portability
Stationary
ESD Safe
Yes
Frame Material Finish
Powder Coated
Number of Knockouts
0
For Environment
Industrial
Top Material Finish
None
Edge Shape
Square
Leg Type
Straight Leg

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 2 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 20,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.