Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harding Series Work Bench, Laminate, 48" W, 30" Height, 20,000 lb., Straight

  • Mfr # HD3048

  • Zoro # G2260791


product price: $1,102.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Extreme Heavy Duty
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Gauge
14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD3048
Zoro #
G2260791
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
2-1/2"
Overall Depth
30 in
Overall Width
48 in
Depth
30"
Width
48"
Height
30"
Height Adjustability
Fixed Height
Non-Metal Top Thickness
2 1/2 in
Overall Fixed Height
30 in

Details

Workbench/Work Table Type
Extreme Heavy Duty
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Gauge
14 ga.
Finish
Powder Coated
Color
Black
Item
Harding Series Work Bench
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Includes
ESD Banana Jack Left and Right Frame, 15 ft. Grounding Cord, Heavy Duty Leveling Glide
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Assembled
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
ESD Safe
Yes
Overall Load Capacity
20,000 lb
Included Components
No Additional Components
Leg Type
Straight Leg
Top Material
Laminate
Brake Type
None
Foot Type
Glide
Edge Shape
Bullnose
Number of Knockouts
0
Top Material Finish
None
For Environment
Industrial
Resistance Properties
Water Resistant
Features
Laminated Tops and Shelves are Water Resistant, But Not Recommended For Use Where Running Water is Present or Where Constant Water Spills are Possible, (1) Bolt Per Leg Assembly
Frame Material Finish
Powder Coated
Number of Cabinets
0
Portability
Stationary

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Partially Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 2 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 20,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.