Harding Series Work Bench, Stainless Steel, 115" W, 30" Height, 20,000 lb., Straight

  • Mfr # HN36115

  • Zoro # G2260627


product price:  $2,155.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Extreme Heavy Duty
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Gauge
14 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN36115
Zoro #
G2260627
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
2-1/2"
Overall Depth
36 in
Overall Width
115 in
Height
30"
Width
115"
Depth
36"
Height Adjustability
Fixed Height
Metal Top Thickness
2 1/2 in
Overall Fixed Height
30 in

Details

Workbench/Work Table Type
Extreme Heavy Duty
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Gauge
14 ga.
Finish
Powder Coated
Color
Black
Item
Harding Series Work Bench
Workbench/Table Frame Material
Steel
Workbench Item
Workbench
Includes
Heavy Duty Leveling Glide
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Assembly
Assembled
Standards
ANSI, BIFMA, DIN, GSA
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Brake Type
None
Portability
Stationary
Included Components
No Additional Components
Overall Load Capacity
20,000 lb
Number of Knockouts
0
Frame Material Finish
Powder Coated
Foot Type
Glide
Top Material
Stainless Steel
Edge Shape
Square
Resistance Properties
Water Resistant
For Environment
Industrial
Features
(4) Bolt Assembly, One per Leg, Laminated Tops and Shelves are Water Resistant, But Not Recommended For Use Where Running Water is Present or Where Constant Water Spills are Possible, Stainless Steel Top is Grade 304, 18-gauge with #4 Brushed Finish, The Top is Reinforced with 1 1/2 in Solid Particle Board
Top Material Finish
None
Leg Type
Straight Leg
Number of Cabinets
0
Top Metal Material Gauge
18 ga

Description

Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.