Shop BENCHPRO

Hardwood Butcherblock Top Workbench

  • Mfr # CW3060

  • Zoro # G223435754


product price:  $959.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes
(4) Glides, Frame, Hardware
Overall Depth
30 in
Brake Type
None
Standards
ANSI, BIFMA, DIN, GSA
Series
Cleveland
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CW3060
Zoro #
G223435754
UPC #
840093821935
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Height Adjustment Increments
2 in
Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Bolt
Overall Width
60 in
Maximum Adjustable Height
36 in
Work Surface Width
60 in
Number of Height Positions
5
Work Surface Depth
30 in

Details

Includes
(4) Glides, Frame, Hardware
Brake Type
None
Item
Industrial Workbench
Standards
ANSI, BIFMA, DIN, GSA
Series
Cleveland
Foot Type
Glide
Frame Material
Steel
Top Material Finish
Mineral Oil
Features
Butcherblock Grading
Frame Metal Material Gauge
16 ga
Edge Shape
Square
Frame Construction
Welded and Bolted
Number of Work Surface Tops
1
Product Type
Industrial Workbench
Color
Blue
Frame Material Finish
Powder Coated
Number of Shelves
0
Number of Outlets
0
Number of Cabinets
0
Top Material
Hardwood Butcher Block
Number of Knockouts
0
Assembly
Partially Assembled
Overall Load Capacity
2,000 lb
Lock Type
No Lock
Portability
Stationary
Leg Type
Straight Leg
Number of Drawers
0
Number of Legs
2

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.