Shop BENCHPRO

Hardwood Butcherblock Top Workbench

  • Mfr # CW3072

  • Zoro # G923436969


product price:  $1,099.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Mechanism
Bolt
Number of Outlets
0
Frame Material Finish
Powder Coated
Overall Load Capacity
2,000 lb
Minimum Adjustable Height
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CW3072
Zoro #
G923436969
UPC #
840093821942
Country of Origin
Mexico

Dimensions

Height Adjustment Mechanism
Bolt
Minimum Adjustable Height
30 in
Number of Height Positions
5
Work Surface Width
72 in
Height Adjustment Increments
2 in
Overall Depth
30 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 in
Overall Width
72 in
Top Thickness
1 3/4 in

Details

Number of Outlets
0
Frame Material Finish
Powder Coated
Overall Load Capacity
2,000 lb
Lock Type
No Lock
Top Material Finish
Mineral Oil
Frame Metal Material Gauge
16 ga
Leg Type
Straight Leg
Assembly
Partially Assembled
Top Material
Hardwood Butcher Block
Number of Knockouts
0
Foot Type
Glide
Brake Type
None
Color
Blue
Frame Construction
Welded and Bolted
Number of Legs
2
Number of Work Surface Tops
1
Features
Butcherblock Grading
Portability
Stationary
Edge Shape
Square
Number of Drawers
0
Number of Shelves
0
Item
Industrial Workbench
Series
Cleveland
Product Type
Industrial Workbench
Standards
ANSI, BIFMA, DIN, GSA
Number of Cabinets
0
Frame Material
Steel
Includes
(4) Glides, Frame, Hardware

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.