Zoro Homepage

Height Adjustable Chair Arm, PR

  • Mfr # AA

  • Zoro # G8043594


product price: $80.49
/pr
Free Shipping & Returns

Key Features

Color
Black
Material
Foam
For Use With
Chair
ESD Conductive
No
Arm Depth
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA
Zoro #
G8043594
UPC #
-
Country of Origin
China

Dimensions

Arm Depth
9 3/4 in
Arm Width
3 in
Arm Thickness
1 3/8 in
Overall Height
10 1/2 in

Details

Item
Chair Arms
Color
Black
Material
Foam
For Use With
Chair
ESD Conductive
No
Compatible Manufacturer Model Number
BPAAPad
Number of Arms
2
Product Type
Chair Arms

Description

Chair Arms, Arm Depth 9 3/4 in, Arm Thickness 1 3/8 in, Arm Width 3 in, Color Black, Compatible Manufacturer Model Number BPAAPad, Material Foam, Number of Arms 2, Overall Height 10 1/2 in, Product Type Chair Arms, ESD Conductive No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.