IndWrkbench, 60"W, 30"D, Bl, Lamin

  • Mfr # CD3060
  • Zoro # G423437336
product price: 
$
799.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Lock Type
No Lock
Edge Shape
Radius
Height Adjustment Increments
2 in
Brake Type
None
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD3060
Zoro #
G423437336
UPC #
840093822383
Country of Origin
Mexico
Lock Type
No Lock
Edge Shape
Radius
Item
Industrial Workbench
Brake Type
None
Color
Blue
Number of Work Surface Tops
1
Includes
(4) Glides, 15 ft Grounding Cord, ESD Banana Jack Left, Frame, Hardware, Right Frame
Portability
Stationary
Number of Legs
2
Series
Cleveland
Features
ESD Static Control Laminate Top
Number of Shelves
0
Standards
ANSI, BIFMA, ESDI, GSA
Product Type
Industrial Workbench
Number of Cabinets
0
Assembly
Partially Assembled
Overall Load Capacity
2,000 lb
Leg Type
Straight Leg
Foot Type
Glide
Number of Drawers
0
Top Material
Laminate
Frame Metal Material Gauge
16 ga
Top Material Finish
Unfinished
Frame Material
Steel
Frame Construction
Welded and Bolted
Number of Outlets
0
Number of Knockouts
0
Resistance Properties
Antistatic, Water-Resistant
Frame Material Finish
Powder Coated
Wire Color
Blue

Dimensions

Height Adjustment Increments
2 in
Overall Width
60 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Maximum Adjustable Height
36 in
Top Thickness
1 1/4 in
Number of Height Positions
5
Height Adjustment Mechanism
Bolt
Minimum Adjustable Height
30 in
Work Surface Width
60 in
Overall Depth
30 in
Fits Chest Size
ESD Static Control Laminate Top

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews