Shop BENCHPRO

IndWrkbench, 60"W, 30"D, Bl, Lamin

  • Mfr # KFC-5
  • Zoro # G815190719

product price: 
$
1,420.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Steel
Overall Depth
30 in
Overall Width
60 in
Color
Blue
Mobility
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KFC-5
Zoro #
G815190719
UPC #
-
Country of Origin
Mexico
Frame Material
Steel
Color
Blue
Item
Industrial Workbench
Mobility
Stationary
Number of Cabinets
0
Number of Shelves
1
Included Components
Light Mounting Frame, Legs, Upper Shelf, Power Strip, Bin Rail, Overhead Light, Foot Rest, Upright Frame
Assembly
Partially Assembled
Standards
ANSI, BIFMA, DIN, GSA
Number of Knockouts
0
Features
25 yr Unconditional Warranty
Brake Type
None
Top Material Finish
Unfinished
Frame Material Finish
Powder Coated
Foot Type
Glide
Overall Load Capacity
6,600 lb
Number of Outlets
8
Portability
Stationary
Leg Type
Straight Leg
Number of Drawers
0
Edge Shape
Bullnose
Top Material
Laminate
Resistance Properties
Water-Resistant
Product Type
Industrial Workbench
Series
Kennedy
Maximum Shelf Load Capacity
150 lb
Number of Work Surface Tops
1
Number of Legs
2
Frame Construction
Welded and Bolted
Frame Metal Material Gauge
16 ga
Lock Type
No Lock
Wire Color
Blue

Dimensions

Overall Depth
30 in
Overall Width
60 in
Maximum Adjustable Height
36 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/5 in
Work Surface Width
60 in
Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolt
Number of Height Positions
5
Height Adjustment Increments
2 in
Work Surface Depth
30 in
Fits Chest Size
25 yr Unconditional Warranty

Description

Workbenches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.