IndWrkbench, 60"W, 30"D, Gry, Lamin

  • Mfr # RDC-3-STOCK
  • Zoro # G015190717
product price: 
$
1,139.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Steel
Overall Depth
30 in
Overall Width
60 in
Color
Gray
Mobility
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RDC-3-STOCK
Zoro #
G015190717
UPC #
-
Country of Origin
Mexico
Frame Material
Steel
Color
Gray
Item
Industrial Workbench
Mobility
Stationary
Leg Type
Straight Leg
Number of Shelves
1
Edge Shape
Bullnose
Number of Outlets
8
Foot Type
Glide
Number of Drawers
1
Top Material
Laminate
Overall Load Capacity
1,200 lb
Standards
ANSI, BIFMA, DIN, GSA
Frame Material Finish
Powder Coated
Included Components
Light Mounting Frame, Legs, Upper Shelf, Power Strip, Bin Rail, Overhead Light, Drawer, Foot Rest, Upright Frame
Assembly
Partially Assembled
Brake Type
None
Number of Knockouts
0
Number of Cabinets
0
Top Material Finish
Unfinished
Features
25 yr Unconditional Warranty, Undersides of Tops are Laminated with an Aluminum Sheet for Maximum Conductivity
Portability
Stationary
Number of Legs
2
Product Type
Industrial Workbench
Resistance Properties
Antistatic
Series
Roosevelt
Frame Metal Material Gauge
14 ga
Frame Construction
Bolted Only
Lock Type
No Lock
Number of Work Surface Tops
1
Maximum Shelf Load Capacity
150 lb
Maximum Drawer Load Capacity
50 lb
Wire Color
Gray

Dimensions

Overall Depth
30 in
Overall Width
60 in
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/8 in
Number of Height Positions
5
Drawer Width
11 in
Work Surface Width
60 in
Work Surface Depth
30 in
Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolt
Height Adjustment Increments
1 in
Drawer Depth
16 1/2 in
Drawer Height
2 1/2 in
Fits Chest Size
25 yr Unconditional Warranty, Undersides of Tops are Laminated with an Aluminum Sheet for Maximum Conductivity

Description

Workbenches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.