IndWrkbench, 60"W, 36"D, Bl, Lamin

  • Mfr # CD3660
  • Zoro # G423436971
product price: 
$
887.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Steel
Includes
(4) Glides, 15 ft Grounding Cord, ESD Banana Jack Left, Frame, Hardware, Right Frame
Number of Work Surface Tops
1
Lock Type
No Lock
Number of Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD3660
Zoro #
G423436971
UPC #
840093822420
Country of Origin
Mexico
Frame Material
Steel
Includes
(4) Glides, 15 ft Grounding Cord, ESD Banana Jack Left, Frame, Hardware, Right Frame
Number of Work Surface Tops
1
Lock Type
No Lock
Number of Shelves
0
Brake Type
None
Leg Type
Straight Leg
Number of Drawers
0
Top Material
Laminate
Portability
Stationary
Features
ESD Static Control Laminate Top
Foot Type
Glide
Number of Cabinets
0
Top Material Finish
Unfinished
Assembly
Partially Assembled
Color
Blue
Series
Cleveland
Edge Shape
Radius
Frame Metal Material Gauge
16 ga
Frame Construction
Welded and Bolted
Resistance Properties
Antistatic, Water-Resistant
Number of Knockouts
0
Overall Load Capacity
2,000 lb
Item
Industrial Workbench
Frame Material Finish
Powder Coated
Product Type
Industrial Workbench
Number of Outlets
0
Standards
ANSI, BIFMA, ESDI, GSA
Number of Legs
2
Wire Color
Blue

Dimensions

Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 in
Work Surface Depth
36 in
Overall Width
60 in
Top Thickness
1 1/4 in
Work Surface Width
60 in
Minimum Adjustable Height
30 in
Number of Height Positions
5
Height Adjustment Mechanism
Bolt
Height Adjustment Increments
2 in
Overall Depth
36 in
Fits Chest Size
ESD Static Control Laminate Top

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.