Shop BENCHPRO

IndWrkbench, 72"W, 30"D, Bl, Lamin

  • Mfr # CD3072
  • Zoro # G023436852

product price: 
$
890.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
16 ga
Number of Drawers
0
Series
Cleveland
Standards
ANSI, BIFMA, ESDI, GSA
Leg Type
Straight Leg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD3072
Zoro #
G023436852
UPC #
840093822390
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolt
Overall Depth
30 in
Maximum Adjustable Height
36 in
Height Adjustment Increments
2 in
Minimum Adjustable Height
30 in
Number of Height Positions
5
Height Adjustability
Adjustable Height
Work Surface Width
72 in
Work Surface Depth
30 in
Fits Chest Size
ESD Static Control Laminate Top

Details

Frame Metal Material Gauge
16 ga
Number of Drawers
0
Series
Cleveland
Standards
ANSI, BIFMA, ESDI, GSA
Leg Type
Straight Leg
Number of Cabinets
0
Number of Legs
2
Features
ESD Static Control Laminate Top
Number of Outlets
0
Product Type
Industrial Workbench
Frame Material Finish
Powder Coated
Number of Knockouts
0
Frame Material
Steel
Lock Type
No Lock
Foot Type
Glide
Portability
Stationary
Overall Load Capacity
2,000 lb
Edge Shape
Radius
Brake Type
None
Color
Blue
Includes
(4) Glides, 15 ft Grounding Cord, ESD Banana Jack Left, Frame, Hardware, Right Frame
Frame Construction
Welded and Bolted
Number of Shelves
0
Top Material
Laminate
Number of Work Surface Tops
1
Top Material Finish
Unfinished
Resistance Properties
Antistatic, Water-Resistant
Item
Industrial Workbench
Assembly
Partially Assembled

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.