Kennedy Series Work Bench, 120" W, 6600 lb.
Mfr # KZ36120
Zoro # G0725072
product price: $1,551.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Freestanding
Load Capacity
6600 lb.
Gauge
16 ga.
Top Thickness
3/4"
Finish
Powder Coat Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KZ36120
Zoro #
G0725072
UPC #
-
Country of Origin
Mexico
Dimensions
Top Thickness
3/4"
Depth
36"
Width
120"
Details
Workbench/Work Table Type
Freestanding
Load Capacity
6600 lb.
Gauge
16 ga.
Finish
Powder Coat Paint
Item
Kennedy Series Work Bench
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Description
BenchPro,KZ36120,Resin,120"x30"x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.