Kennedy Series Work Bench, 60" W, 6600 lb.
- Mfr # KZ2460
- Zoro # G0725127
product price:Â
$
916.99
/ea
Key Features
Workbench/Work Table Type
Freestanding
Load Capacity
6600 lb.
Gauge
16 ga
Top Thickness
3/4"
Finish
Powder Coat Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KZ2460
- Zoro #
- G0725127
- UPC #
- 00810626031025
- Country of Origin
- Mexico
Dimensions
- Top Thickness
- 3/4"
- Depth
- 24"
- Width
- 60 in
Details
- Workbench/Work Table Type
- Freestanding
- Load Capacity
- 6600 lb.
- Gauge
- 16 ga
- Finish
- Powder Coat Paint
- Item
- Kennedy Series Work Bench
- Material
- steel
- Standards
- ANSI, BIFMA, DIN and GSA Structural Standards
- Workbench/Table Frame Material
- Steel
- Workbench/Table Assembly
- Assembled
Description
BenchPro,KZ2460,Resin,60"x30"x24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.