Zoro Homepage

Kennedy Series Work Bench, 72" W, 6600 lb.

  • Mfr # KZ2472

  • Zoro # G0725081


product price: $766.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Load Capacity
6600 lb.
Gauge
16 ga.
Top Thickness
3/4"
Finish
Powder Coat Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ2472
Zoro #
G0725081
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
3/4"
Width
72"
Depth
24"

Details

Workbench/Work Table Type
Freestanding
Load Capacity
6600 lb.
Gauge
16 ga.
Finish
Powder Coat Paint
Item
Kennedy Series Work Bench
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Standards
ANSI, BIFMA, DIN and GSA Structural Standards

Description

BenchPro,KZ2472,Resin,72 In.x30 In.x24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.