Kennedy Series Work Bench, Butcher Block, 120" W, 30" Height, 6600 lb., Straight

  • Mfr # KW36120

  • Zoro # G2260015


product price:  $1,685.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW36120
Zoro #
G2260015
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
120 in
Depth
36"
Width
120"
Height
30"
Non-Metal Top Thickness
1 3/4 in
Overall Fixed Height
30 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Gauge
16 ga.
Finish
Powder Coated
Color
Blue
Item
Kennedy Series Work Bench
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Includes
Heavy Duty Leveling Glide
Workbench/Table Surface Material
Butcher Block
Workbench Item
Workbench
Assembly
Partially Assembled
Standards
ANSI, BIFMA, DIN, GSA
Workbench/Table Assembly
Assembled
Number of Shelves
0
Number of Drawers
0
Edge Shape
Square
Foot Type
Glide
Leg Type
Straight Leg
Brake Type
None
Number of Cabinets
0
Top Material
Butcher Block
Included Components
No Additional Components
Overall Load Capacity
6,600 lb
Features
(1) Bolt Per Leg Assembly
Frame Material Finish
Powder Coated
For Environment
Industrial
Top Material Finish
Mineral Oil
Portability
Stationary
Number of Knockouts
0

Description

Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.