Kennedy Series Work Bench, Butcher Block, 60" W, 30" Height, 6600 lb., Straight

  • Mfr # KW3060

  • Zoro # G2260085


product price:  $709.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW3060
Zoro #
G2260085
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
60 in
Width
60"
Depth
30"
Height
30"
Overall Fixed Height
30 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Gauge
16 ga.
Finish
Powder Coated
Color
Blue
Item
Kennedy Series Work Bench
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Workbench/Table Frame Material
Steel
Includes
Heavy Duty Leveling Glide
Workbench/Table Assembly
Assembled
Assembly
Partially Assembled
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Number of Shelves
0
Number of Drawers
0
For Environment
Industrial
Included Components
No Additional Components
Brake Type
None
Features
(1) Bolt Per Leg Assembly
Top Material Finish
Mineral Oil
Top Material
Butcher Block
Foot Type
Glide
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Overall Load Capacity
6,600 lb
Portability
Stationary
Edge Shape
Square
Number of Knockouts
0
Number of Cabinets
0

Description

Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.