Zoro Homepage

Kennedy Series Work Bench, Laminate, 120" W, 30" Height, 6600 lb., Straight

  • Mfr # KD36120

  • Zoro # G2260091


product price: $1,344.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD36120
Zoro #
G2260091
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1.2"
Overall Depth
36 in
Overall Width
120 in
Width
120"
Depth
36"
Height
30"
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Gauge
16 ga.
Finish
Powder Coated
Color
Blue
Item
Kennedy Series Work Bench
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Surface Material
Laminate
Includes
ESD Banana Jack Left and Right Frame, 15 ft. Grounding Cord, Heavy Duty Leveling Glide
Workbench/Table Frame Material
Steel
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Assembly
Partially Assembled
Workbench/Table Assembly
Assembled
Number of Shelves
0
Number of Drawers
0
Features
(1) Bolt Per Leg Assembly
ESD Safe
Yes
Foot Type
Glide
Frame Material Finish
Powder Coated
Brake Type
None
Number of Cabinets
0
Resistance Properties
Water Resistant
Top Material Finish
None
Number of Knockouts
0
Leg Type
Straight Leg
Included Components
No Additional Components
Edge Shape
Bullnose
For Environment
Industrial
Portability
Stationary
Overall Load Capacity
6,600 lb
Top Material
Laminate

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.