Zoro Homepage

Kennedy Series Work Bench, Laminate, 72" W, 30" Height, 6600 lb., Straight

  • Mfr # KD3672

  • Zoro # G8187085


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD3672
Zoro #
G8187085
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1.2"
Overall Depth
36 in
Overall Width
72 in
Depth
36"
Height
30"
Width
72"
Non-Metal Top Thickness
1 1/4 in
Overall Fixed Height
30 in
Height Adjustability
Fixed Height

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.