Kennedy Series Work Bench, Stainless Steel, 117" W, 30" Height, 6600 lb., Straight

  • Mfr # KN36117

  • Zoro # G2259936


product price:  $1,765.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN36117
Zoro #
G2259936
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
36 in
Overall Width
117 in
Depth
36"
Height
30"
Width
117"
Metal Top Thickness
1 1/4 in
Overall Fixed Height
30 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Edge Type
Square Cut Front
Color
Blue
Item
Kennedy Series Work Bench
Workbench/Table Surface Material
Stainless Steel
Includes
Heavy Duty Leveling Glide
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Assembly
Partially Assembled
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Workbench/Table Assembly
Assembled
Number of Drawers
0
Number of Shelves
0
Number of Cabinets
0
Portability
Stationary
Overall Load Capacity
6,600 lb
Top Material Finish
None
Top Metal Material Gauge
16 ga
Leg Type
Straight Leg
Top Material
Stainless Steel
Brake Type
None
Edge Shape
Square
Foot Type
Glide
Number of Knockouts
0
For Environment
Industrial
Frame Material Finish
Powder Coated
Features
(1) Bolt Per Leg Assembly, Stainless Steel Top is Grade 304 with #4 Brushed Finish
Included Components
No Additional Components

Description

Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.