Kennedy Series Work Bench, Stainless Steel, 48" W, 30" Height, 6600 lb., Straight

  • Mfr # KN3048

  • Zoro # G7816977


product price: $703.49
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN3048
Zoro #
G7816977
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
48 in
Depth
30"
Width
48"
Height
30"
Overall Fixed Height
30 in
Height Adjustability
Fixed Height
Metal Top Thickness
1 1/4 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Edge Type
Square Cut Front
Color
Blue
Item
Kennedy Series Work Bench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Stainless Steel
Workbench Item
Workbench
Includes
Heavy Duty Leveling Glide
Workbench/Workstation Item
Workbench
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Assembly
Partially Assembled
Workbench/Table Assembly
Assembled
Number of Shelves
0
Number of Drawers
0
Number of Cabinets
0
Edge Shape
Square
Features
(1) Bolt Per Leg Assembly, Stainless Steel Top is Grade 304 with #4 Brushed Finish
Included Components
No Additional Components
Brake Type
None
For Environment
Industrial
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Overall Load Capacity
6,600 lb
Top Material Finish
None
Top Material
Stainless Steel
Portability
Stationary
Number of Knockouts
0
Foot Type
Glide
Top Metal Material Gauge
16 ga

Description

Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.