Kennedy Series Work Bench, Stainless Steel, 60" W, 30" Height, 6600 lb., Straight

  • Mfr # KN3060

  • Zoro # G2260006


product price:  $897.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN3060
Zoro #
G2260006
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Height
30"
Depth
30"
Width
60"
Height Adjustability
Fixed Height
Overall Fixed Height
30 in
Metal Top Thickness
1 1/4 in

Details

Workbench/Work Table Type
Work Benches
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Edge Type
Square Cut Front
Color
Blue
Item
Kennedy Series Work Bench
Workbench/Table Surface Material
Stainless Steel
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Includes
Heavy Duty Leveling Glide
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Workbench/Table Assembly
Assembled
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Included Components
No Additional Components
Overall Load Capacity
6,600 lb
Brake Type
None
Top Material
Stainless Steel
For Environment
Industrial
Foot Type
Glide
Number of Cabinets
0
Edge Shape
Square
Frame Material Finish
Powder Coated
Top Metal Material Gauge
16 ga
Portability
Stationary
Features
(1) Bolt Per Leg Assembly, Stainless Steel Top is Grade 304 with #4 Brushed Finish
Leg Type
Straight Leg
Number of Knockouts
0
Top Material Finish
None

Description

Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.