Shop BENCHPRO
See all product information
Create Account
Keyboard Tray
Mfr # SKBT
Zoro # G123435748
product price:Â $87.79
/eaKey Features
Overall Height
1 in
Compatible Brand
BenchPro
Number of Outlets
0
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKBT
- Zoro #
- G123435748
- UPC #
- 840093860897
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 1 in
- For Work Station Width
- 24 in to 120 in
- Overall Depth
- 10 in
- Overall Width
- 21 1/2 in
Details
- Compatible Brand
- BenchPro
- Number of Outlets
- 0
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Color
- Gray
- Finish
- Painted
- Material
- Plastic
- Product Type
- Keyboard Tray
- Compatible with Manufacturer Part Number
- AED3048,AED3060,AED3072,AED3096,AED3660,AED3672,AED3696,AEF3048,AEF3060,AEF3072,AEF3096,AEF3660,AEF3672,AEF3696,AEN3048,AEN3060,AEN3072,AEN3096,AEN3660,AEN3672,AEN3696,AEW3048,AEW3060,AEW3072,AEW3096,AEW3660,AEW3672,AEW3696,AMD3048,AMD3060,AMD3072,AMD3096,AMD3660,AMD3672,AMD3696,AMF3048,AMF3060,AMF3072,AMF3096,AMF3660,AMF3672,AMF3696,AMN3048,AMN3060,AMN3072,AMN3096,AMN3660,AMN3672,AMN3696,AMW3048,AMW3060,AMW3072,AMW3096,AMW3660,AMW3672,AMW3696,DDC-5,DDC-6,DFC-5,DFC-6,DPBC-5,DPBC-6,DWC-5,DWC-6,HD30120,HD3048,HD3060,HD3072,HD3096,HD36120,HD3660,HD3672,HD3696,HF30120,HF3048,HF3060,HF3072,HF3096,HF36120,HF3660,HF3672,HF3696,HN30115,HN3048,HN3060,HN3072,HN3096,HN36115,HN3660,HN3672,HN3696,HW30120,HW3048,HW3060,HW3072,HW3096,HW36120,HW3660,HW3672,HW3696,KD30120,KD30120+LP,KD3048,KD3048+LP,KD3060,KD3060+LP,KD3072,KD3072+LP,KD3096,KD3096+LP,KD36120,KD36120+LP,KD3660,KD3660+LP,KD3672,KD3672+LP,KD3696,KD3696+LP,KDC-5,KDC-6,KF30120,KF30120+LP,KF3048,KF3048+LP,KF3060,KF3060+LP,KF3072,KF3072+LP,KF3096,KF3096+LP,KF36120,KF36120+LP,KF3660,KF3660+LP,KF3672,KF3672+LP,KF3696,KF3696+LP,KFC-5,KFC-6,KN30117,KN30117+LP,KN3048,KN3048+LP,KN3060,KN3060+LP,KN3072,KN3072+LP,KN3096,KN3096+LP,KN36117,KN36117+LP,KN3660,KN3660+LP,KN3672,KN3672+LP,KN3696,KN3696+LP,KPBC-5,KPBC-6,KW30120,KW30120+LP,KW3048,KW3048+LP,KW3060,KW3060+LP,KW3072,KW3072+LP,KW3096,KW3096+LP,KW36120,KW36120+LP,KW3660,KW3660+LP,KW3672,KW3672+LP,KW3696,KW3696+LP,KWC-5,KWC-6,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RDC-3,RDC-4,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RFC-3,RFC-4,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RPBC-3,RPBC-4,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696,RWC-3,RWC-4
- Item
- Keyboard Tray
- Assembly
- Unassembled
Description
Keyboard Tray, Product Type Keyboard Tray, Assembly Unassembled, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.