12"x120" Top Shelf w/ Built-in LED
Mfr # TS12120 + IUL120 blueFRwhTOP
Zoro # G716113312
product price: $642.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
For Use With
Benchpro TS+IUL suitable for most workbenches with proper upright
Includes Mounting Hardware
Yes
Features
Height Adjustable Top Shelf
Mount Type
Bracket
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS12120 + IUL120 blueFRwhTOP
Zoro #
G716113312
UPC #
-
Country of Origin
Mexico
Dimensions
Minimum Adjustable Height
34 in
For Top Width
120 in
For Work Station Width
120 in
For Top Depth
12 in
Overall Depth
12 in
Overall Width
120 in
Maximum Adjustable Height
48 in
Description
Top Shelf, Shelf Type Upper Shelf, Assembly Unassembled, Color White, For Use With Benchpro TS+IUL suitable for most workbenches with proper upright, Frame Material Steel, Frame Material Finish Powder Coated, Includes LED Light, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 70 lb, Overall Width 120 in, Top Material Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.