Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12"x60" ESD Top Shelf w/ Built-in LED

  • Mfr # TSD1260 + IUL60 blueFRwhTOP

  • Zoro # G416113292


product price: $365.99
/ea
Free Shipping & Returns

Key Features

For Use With
Benchpro TS+IUL suitable for most workbenches with proper upright
For Top Depth
12 in
Metal Material Gauge
18 ga
Shelf Type
Upper Shelf
Top Material
ESD Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSD1260 + IUL60 blueFRwhTOP
Zoro #
G416113292
UPC #
-
Country of Origin
Mexico

Dimensions

For Top Depth
12 in
For Top Width
60 in
Minimum Adjustable Height
34 in
Overall Depth
12 in
Overall Width
60 in
For Work Station Width
60 in
Maximum Adjustable Height
48 in

Details

For Use With
Benchpro TS+IUL suitable for most workbenches with proper upright
Item
Top Shelf
Metal Material Gauge
18 ga
Shelf Type
Upper Shelf
Top Material
ESD Laminate
Number of Outlets
0
Frame Material
Steel
Assembly
Unassembled
Includes
LED Light
Number of Knockouts
0
Mount Type
Bracket
Includes Mounting Hardware
Yes
Adjustability
Adjustable Height
Features
Height Adjustable ESD Top Shelf
Weight
39 lb
ESD Safe
Yes
Color
White
Standards
ANSI / BIFMA
Compatible with Series
Universal
Frame Material Finish
Powder Coated
Overall Load Capacity
100 lb

Description

Top Shelf, Shelf Type Upper Shelf, Assembly Unassembled, Color White, For Use With Benchpro TS+IUL suitable for most workbenches with proper upright, Frame Material Steel, Frame Material Finish Powder Coated, Includes LED Light, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 100 lb, Overall Width 60 in, Top Material ESD Laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.