Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12"x72" ESD Top Shelf w/ Built-in LED

  • Mfr # TSD1272 + IUL72 blueFRwhTOP

  • Zoro # G116113288


product price: $497.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Benchpro TS+IUL suitable for most workbenches with proper upright
Top Material
ESD Laminate
Frame Material Finish
Powder Coated
Maximum Adjustable Height
48 in
Includes Mounting Hardware
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSD1272 + IUL72 blueFRwhTOP
Zoro #
G116113288
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Adjustable Height
48 in
Overall Width
72 in
For Work Station Width
72 in
For Top Depth
12 in
For Top Width
72 in
Minimum Adjustable Height
34 in
Overall Depth
12 in

Details

For Use With
Benchpro TS+IUL suitable for most workbenches with proper upright
Item
Top Shelf
Top Material
ESD Laminate
Frame Material Finish
Powder Coated
Includes Mounting Hardware
Yes
Mount Type
Bracket
Features
Height Adjustable ESD Top Shelf
Overall Load Capacity
100 lb
Adjustability
Adjustable Height
Weight
46 lb
Number of Knockouts
0
Frame Material
Steel
ESD Safe
Yes
Color
White
Standards
ANSI / BIFMA
Includes
LED Light
Shelf Type
Upper Shelf
Metal Material Gauge
18 ga
Number of Outlets
0
Compatible with Series
Universal
Assembly
Unassembled

Description

Top Shelf, Shelf Type Upper Shelf, Assembly Unassembled, Color White, For Use With Benchpro TS+IUL suitable for most workbenches with proper upright, Frame Material Steel, Frame Material Finish Powder Coated, Includes LED Light, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 100 lb, Overall Width 72 in, Top Material ESD Laminate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.