Shop BENCHPRO

laminate top workbench

  • Mfr # CF3072

  • Zoro # G123437384


product price:  $725.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Knockouts
0
Resistance Properties
Water-Resistant
Work Surface Depth
30 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF3072
Zoro #
G123437384
UPC #
840093821645
Country of Origin
Mexico

Dimensions

Work Surface Depth
30 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Number of Height Positions
5
Overall Width
72 in
Minimum Adjustable Height
30 in
Height Adjustment Increments
2 in
Work Surface Width
72 in
Height Adjustment Mechanism
Bolt
Maximum Adjustable Height
36 in
Top Thickness
1 1/4 in

Details

Number of Knockouts
0
Resistance Properties
Water-Resistant
Number of Outlets
0
Overall Load Capacity
2,000 lb
Top Material Finish
Unfinished
Lock Type
No Lock
Item
Industrial Workbench
Foot Type
Glide
Color
Blue
Leg Type
Straight Leg
Standards
ANSI, BIFMA, DIN, GSA
Brake Type
None
Number of Legs
2
Number of Work Surface Tops
1
Frame Metal Material Gauge
16 ga
Series
Cleveland
Number of Cabinets
0
Assembly
Partially Assembled
Features
Top and Sides Covered with the Heaviest Grade Laminate
Frame Material Finish
Powder Coated
Frame Construction
Welded and Bolted
Top Material
Laminate
Edge Shape
Radius
Frame Material
Steel
Portability
Stationary
Includes
(4) Glides, Frame, Hardware
Number of Shelves
0
Product Type
Industrial Workbench
Number of Drawers
0

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.