Shop BENCHPRO

laminate top workbench

  • Mfr # CF3660

  • Zoro # G823437745


product price:  $722.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
2 in
Number of Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF3660
Zoro #
G823437745
UPC #
840093821676
Country of Origin
Mexico

Dimensions

Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
2 in
Height Adjustment Mechanism
Bolt
Overall Depth
36 in
Work Surface Width
60 in
Maximum Adjustable Height
36 in
Work Surface Depth
36 in
Number of Height Positions
5
Overall Width
60 in
Top Thickness
1 1/4 in

Details

Color
Blue
Number of Shelves
0
Frame Construction
Welded and Bolted
Number of Cabinets
0
Standards
ANSI, BIFMA, DIN, GSA
Resistance Properties
Water-Resistant
Edge Shape
Radius
Includes
(4) Glides, Frame, Hardware
Item
Industrial Workbench
Frame Metal Material Gauge
16 ga
Portability
Stationary
Top Material Finish
Unfinished
Frame Material Finish
Powder Coated
Number of Legs
2
Number of Knockouts
0
Assembly
Partially Assembled
Series
Cleveland
Frame Material
Steel
Foot Type
Glide
Brake Type
None
Number of Work Surface Tops
1
Product Type
Industrial Workbench
Top Material
Laminate
Lock Type
No Lock
Features
Top and Sides Covered with the Heaviest Grade Laminate
Number of Drawers
0
Overall Load Capacity
2,000 lb
Leg Type
Straight Leg
Number of Outlets
0

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.