Shop BENCHPRO
See all product information
Create Account
Lan Station Monitor Bar
Mfr # MB48-Gray
Zoro # G023436272
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3 in
Color
Gray
Includes
Mounting Bracket
Compatible with Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Arm Reach
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB48-Gray
- Zoro #
- G023436272
- UPC #
- 840093890122
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 3 in
- Overall Width
- 48 in
- Overall Depth
- 5 in
Details
- Color
- Gray
- Includes
- Mounting Bracket
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Arm Reach
- 14 in
- Material
- Steel
- Overall Load Capacity
- 50 lb
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- For Use With
- 48 in Benches
- Product Type
- Lan Station Monitor Bar
- Compatible Brand
- Benchpro
- Assembly
- Partially Assembled
- Finish
- Powder Coated
- Mount Type
- Upright Sleeve and Knob
- Item
- Lan Station Monitor Bar
Description
Lan Station Monitor Bar, Product Type Lan Station Monitor Bar, Arm Reach 14 in, Color Gray, Finish Powder Coated, For Monitor Depth Not Applicable, For Monitor Width Not Applicable, Includes Mounting Hardware Yes, Material Steel, Mount Type Upright Sleeve and Knob, Mounting Location Upright, Overall Depth 5 in, Overall Load Capacity 50 lb, Overall Width 48 in, Assembly Partially Assembled