Shop BENCHPRO
See all product information
Create Account
Lan Station Monitor Bar
Mfr # MB60-Black
Zoro # G023436661
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3 in
Overall Depth
5 in
Overall Load Capacity
50 lb
Assembly
Partially Assembled
Arm Reach
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB60-Black
- Zoro #
- G023436661
- UPC #
- 840093890092
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 3 in
- Overall Depth
- 5 in
- Overall Width
- 60 in
Details
- Overall Load Capacity
- 50 lb
- Item
- Lan Station Monitor Bar
- Assembly
- Partially Assembled
- Arm Reach
- 14 in
- Compatible Brand
- Benchpro
- Compatible with Manufacturer Part Number
- AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660KF3060+LP,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KF3060,KF3660,KF3660+LP,KN3060,KN3060+LP,KN3660,KN3660+LP,KW3060,KW3060+LP,KW3660,KW3660+LP,RD2460,RD3060,RE2460,RE3060,RN2460,RN3060,RPB2460,RPB3060,RW2460,RW3060
- For Use With
- 60 in Benches
- Mount Type
- Upright Sleeve and Knob
- Includes
- Mounting Bracket
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Product Type
- Lan Station Monitor Bar
- Material
- Steel
- Color
- Black
- Finish
- Powder Coated
Description
Lan Station Monitor Bar, Product Type Lan Station Monitor Bar, Arm Reach 14 in, Color Black, Finish Powder Coated, For Monitor Depth Not Applicable, For Monitor Width Not Applicable, Includes Mounting Hardware Yes, Material Steel, Mount Type Upright Sleeve and Knob, Mounting Location Upright, Overall Depth 5 in, Overall Load Capacity 50 lb, Overall Width 60 in, Assembly Partially Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.