Shop BENCHPRO
See all product information
Create Account
Lan Station Monitor Bar
Mfr # MB60-Blue
Zoro # G623433909
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Arm Reach
14 in
Compatible Brand
Benchpro
Overall Width
60 in
Overall Load Capacity
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB60-Blue
- Zoro #
- G623433909
- UPC #
- 840093890054
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 5 in
- Overall Height
- 3 in
Details
- Item
- Lan Station Monitor Bar
- Color
- Blue
- Arm Reach
- 14 in
- Compatible Brand
- Benchpro
- Overall Load Capacity
- 50 lb
- Includes
- Mounting Bracket
- Product Type
- Lan Station Monitor Bar
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- For Use With
- 60 in Benches
- Compatible with Manufacturer Part Number
- AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660KF3060+LP,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KF3060,KF3660,KF3660+LP,KN3060,KN3060+LP,KN3660,KN3660+LP,KW3060,KW3060+LP,KW3660,KW3660+LP,RD2460,RD3060,RE2460,RE3060,RN2460,RN3060,RPB2460,RPB3060,RW2460,RW3060
- Finish
- Powder Coated
- Mount Type
- Upright Sleeve and Knob
- Material
- Steel
- Assembly
- Partially Assembled
Description
Lan Station Monitor Bar, Product Type Lan Station Monitor Bar, Arm Reach 14 in, Color Blue, Finish Powder Coated, For Monitor Depth Not Applicable, For Monitor Width Not Applicable, Includes Mounting Hardware Yes, Material Steel, Mount Type Upright Sleeve and Knob, Mounting Location Upright, Overall Depth 5 in, Overall Load Capacity 50 lb, Overall Width 60 in, Assembly Partially Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.