Shop BENCHPRO
See all product information
Create Account
Lan Station Monitor Bar
Mfr # MB60-Gray
Zoro # G823437554
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Product Type
Lan Station Monitor Bar
Mount Type
Upright Sleeve and Knob
Overall Height
3 in
Overall Width
60 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB60-Gray
- Zoro #
- G823437554
- UPC #
- 840093890139
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 3 in
- Overall Width
- 60 in
- Overall Depth
- 5 in
Details
- Product Type
- Lan Station Monitor Bar
- Mount Type
- Upright Sleeve and Knob
- Material
- Steel
- Arm Reach
- 14 in
- Compatible Brand
- Benchpro
- Assembly
- Partially Assembled
- Item
- Lan Station Monitor Bar
- Color
- Gray
- Finish
- Powder Coated
- Compatible with Manufacturer Part Number
- AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660KF3060+LP,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KF3060,KF3660,KF3660+LP,KN3060,KN3060+LP,KN3660,KN3660+LP,KW3060,KW3060+LP,KW3660,KW3660+LP,RD2460,RD3060,RE2460,RE3060,RN2460,RN3060,RPB2460,RPB3060,RW2460,RW3060
- Overall Load Capacity
- 50 lb
- Includes
- Mounting Bracket
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- For Use With
- 60 in Benches
Description
Lan Station Monitor Bar, Product Type Lan Station Monitor Bar, Arm Reach 14 in, Color Gray, Finish Powder Coated, For Monitor Depth Not Applicable, For Monitor Width Not Applicable, Includes Mounting Hardware Yes, Material Steel, Mount Type Upright Sleeve and Knob, Mounting Location Upright, Overall Depth 5 in, Overall Load Capacity 50 lb, Overall Width 60 in, Assembly Partially Assembled