Leg Extender, Adj H, Blk, Steel, PK4
- Mfr # LP
- Zoro # G7695134
product price:Â
$
66.15
/pk of 4, $16.54/ea
Key Features
Height
8 in
Width
6 in
Depth
6 in
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP
- Zoro #
- G7695134
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 8 in
- Width
- 6 in
- Depth
- 6 in
- Maximum Adjustable Height
- 12 in
- Height Adjustability
- Adjustable Height
- Overall Depth
- 2 in
- Overall Width
- 2 in
- Floor Mounting Hole Diameter
- 1 in
- Minimum Adjustable Height
- 6 in
- Number of Height Positions
- 5
- Height Adjustment Increments
- 2 in
- Height Adjustment Mechanism
- Bolt
Description
Leg Extender, Color Black, Foot Type Plain, For Use With Workbenches, For Work Station Depth Not Applicable, Height Adjustability Adjustable Height, Includes (4) Leg Extensions, Includes Mounting Hardware Yes, Leg Type Leg Extender, Material Steel, Maximum Adjustable Height 12 in, Metal Material Gauge 16 ga, Minimum Adjustable Height 6 in, Overall Depth 2 in, Overall Fixed Height Not Applicable, Overall Load Capacity Not Applicable, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.