Shop BENCHPRO
See all product information
Create Account
Leg Extender
Mfr # FLP-BL
Zoro # G123431122
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
For Use With
Workbenches
Overall Width
2 in
Floor Mounting Hole Diameter
1 in
Minimum Adjustable Height
2 in
Height Adjustment Mechanism
Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLP-BL
- Zoro #
- G123431122
- UPC #
- 840093889065
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 2 in
- Floor Mounting Hole Diameter
- 1 in
- Minimum Adjustable Height
- 2 in
- Height Adjustment Mechanism
- Bolt
- Height Adjustment Increments
- 2 in
- Height Adjustability
- Adjustable Height
- Number of Height Positions
- 5
- Maximum Adjustable Height
- 6 in
- Overall Depth
- 2 in
Details
- For Use With
- Workbenches
- Compatible with Manufacturer Part Number
- DDC-5,DDC-6,DFC-5,DFC-6,DPBC-5,DPBC-6,DWC-5,DWC-6,HD30120,HD3048,HD3060,HD3072,HD3096,HD36120,HD3660,HD3672,HD3696,HF30120,HF3048,HF3060,HF3072,HF3096,HF36120,HF3660,HF3672,HF3696,HN30115,HN3048,HN3060,HN3072,HN3096,HN36115,HN3660,HN3672,HN3696,HW30120,HW3048,HW3060,HW3072,HW3096,HW36120,HW3660,HW3672,HW3696,KD30120,KD30120+LP,KD3048,KD3048+LP,KD3060,KD3060+LP,KD3072,KD3072+LP,KD3096,KD3096+LP,KD36120,KD36120+LP,KD3660,KD3660+LP,KD3672,KD3672+LP,KD3696,KD3696+LP,KDC-5,KDC-6,KF30120,KF30120+LP,KF3048,KF3048+LP,KF3060,KF3060+LP,KF3072,KF3072+LP,KF3096,KF3096+LP,KF36120,KF36120+LP,KF3660,KF3660+LP,KF3672,KF3672+LP,KF3696,KF3696+LP,KFC-5,KFC-6,KN30117,KN30117+LP,KN3048,KN3048+LP,KN3060,KN3060+LP,KN3072,KN3072+LP,KN3096,KN3096+LP,KN36117,KN36117+LP,KN3660,KN3660+LP,KN3672,KN3672+LP,KN3696,KN3696+LP,KPBC-5,KPBC-6,KW30120,KW30120+LP,KW3048,KW3048+LP,KW3060,KW3060+LP,KW3072,KW3072+LP,KW3096,KW3096+LP,KW36120,KW36120+LP,KW3660,KW3660+LP,KW3672,KW3672+LP,KW3696,KW3696+LP,KWC-5,KWC-6,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RDC-3,RDC-4,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RFC-3,RFC-4,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RPBC-3,RPBC-4,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696,RWC-3,RWC-4
- Compatible Brand
- Benchpro
- Color
- Blue
- Material
- Steel
- Product Type
- Leg
- Leg Type
- Leg Extender
- Foot Type
- Plain
- Item
- Leg Extender
- Includes
- (4) Leg Extensions
- Compatible with Series
- Kennedy
Description
Leg Extender, Color Blue, Foot Type Plain, For Use With Workbenches, For Work Station Depth Not Applicable, Height Adjustability Adjustable Height, Includes (4) Leg Extensions, Includes Mounting Hardware Yes, Leg Type Leg Extender, Material Steel, Maximum Adjustable Height 6 in, Minimum Adjustable Height 2 in, Overall Depth 2 in, Overall Fixed Height Not Applicable, Overall Load Capacity Not Applicable, Overall Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.